Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL LIGHTING - COLUMBIA EBL4-35-AL-120 LED Patient Bed Light, Integrated LED, Silver, 37W Max. Fixture | CJ2RDJ

HUBBELL LIGHTING - COLUMBIA EBL4-35-AL-120 LED Patient Bed Light, Integrated LED, Silver, 37W Max. Fixture

Item: CJ2RDJ Model: EBL4-35-AL-120Cross Ref: 53XX96
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,411.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)15.24
Ship length (cm)126.37
Ship width (cm)20
Country of OriginUS

Product Variants

ProductModelMPNPrice
HUBBELL LIGHTING - COLUMBIA EBL4-35-TP-277 LED Patient Bed Light, 277V, Integrated LED, Taupe, 37W Max. Fixture | CJ2RCZ EBL4-35-TP-277EBL4-35-TP-277€1,431.78
HUBBELL LIGHTING - COLUMBIA EBL4-9-35-WH-120-P4R LED Patient Bed Light, Integrated LED, White, 37W Max. Fixture | CJ2RDA EBL4-9-35-WH-120-P4REBL4-9-35-WH-120-P4R€1,494.72
HUBBELL LIGHTING - COLUMBIA EBL4-9-35-WH-120-NAS-P4L LED Patient Bed Light, Integrated LED, White, 37W Max. Fixture | CJ2RDB EBL4-9-35-WH-120-NAS-P4LEBL4-9-35-WH-120-NAS-P4L€1,488.27
HUBBELL LIGHTING - COLUMBIA EBL4-9-35-WH-120-NAS-P4R LED Patient Bed Light, Integrated LED, White, 37W Max. Fixture | CJ2RDC EBL4-9-35-WH-120-NAS-P4REBL4-9-35-WH-120-NAS-P4R€1,596.35
HUBBELL LIGHTING - COLUMBIA EBL4-9-35-WH-120-P4L LED Patient Bed Light, Integrated LED, White, 37W Max. Fixture | CJ2RDD EBL4-9-35-WH-120-P4LEBL4-9-35-WH-120-P4L€1,475.72
HUBBELL LIGHTING - COLUMBIA EBL4-35-WH-120 LED Patient Bed Light, Integrated LED, White, 37W Max. Fixture | CJ2RDE EBL4-35-WH-120EBL4-35-WH-120€1,454.82
HUBBELL LIGHTING - COLUMBIA EBL4-35-WH-277 LED Patient Bed Light, 277V, Integrated LED, White, 37W Max. Fixture | CJ2RDF EBL4-35-WH-277EBL4-35-WH-277€1,356.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL LIGHTING - COLUMBIA EBL4-35-AL-120 LED Patient Bed Light, Integrated LED, Silver, 37W Max. Fixture
€1,411.30 /unit