Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS WS2004NI Occupancy/VACancy Sensor Switch, Passive Infrared, 120/277VAC, Ivory | AZ8AMK

HUBBELL WIRING DEVICE-KELLEMS WS2004NI Occupancy/VACancy Sensor Switch, Passive Infrared, 120/277VAC, Ivory

Item: AZ8AMK Model: WS2004NI
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€190.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor Switch
ColorIvory
Height1.62"
IndicatorPir Red LED
Length4.15"
MaterialABS
Operating Temp. Range+32°F to +122°F
Width1.82"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.11
Ship length (cm)10.54
Ship width (cm)4.62
Country of OriginUS

Product Details:

    • With Nightlight, Neutral Connection Required

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS WS2004NI Occupancy/VACancy Sensor Switch, Passive Infrared, 120/277VAC, Ivory
€190.92 /unit