Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS WS1024NW Occupancy Sensor Switch, Passive Infrared, 2-Circuit, With Night Light | AZ8AHM

HUBBELL WIRING DEVICE-KELLEMS WS1024NW Occupancy Sensor Switch, Passive Infrared, 2-Circuit, With Night Light

Item: AZ8AHM Model: WS1024NW
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€142.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor Switch
ColorWhite

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.72
Ship length (cm)12.07
Ship width (cm)7.62
Country of OriginUS

Product Details:

    • Neutral Required

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS WS1024NW Occupancy Sensor Switch, Passive Infrared, 2-Circuit, With Night Light
€142.10 /unit