Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS USB8300C5LA Usb Charger Duplex Receptacle, 20A, 125V, 2-Pole, Lightalmond | BD3VLJ

HUBBELL WIRING DEVICE-KELLEMS USB8300C5LA Usb Charger Duplex Receptacle, 20A, 125V, 2-Pole, Lightalmond

Item: BD3VLJ Model: USB8300C5LA
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€101.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUSB Charger Receptacle
Amps20A
ColorAlmond
Nema RatingNEMA 5-20R
Number Of Poles2
Number Of Wires3

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)4.57
Ship length (cm)10.67
Ship width (cm)5.59
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS USB8300C5LA Usb Charger Duplex Receptacle, 20A, 125V, 2-Pole, Lightalmond
€101.95 /unit