HUBBELL WIRING DEVICE-KELLEMS USB20AW Usb Receptacle, 20A 125V, 2-P 3-W Grounding, 5-20R, Two 3.1 A Usb Port, Brown | CE6QNN

HUBBELL WIRING DEVICE-KELLEMS USB20AW Usb Receptacle, 20A 125V, 2-P 3-W Grounding, 5-20R, Two 3.1 A Usb Port, Brown

Item: CE6QNN Model: USB20AW
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemUSB Charger Receptacle
Amps20A
ColorWhite
Dielectric Strength1500V
MaterialComposite
Mounting MethodMounting Screws
Nema RatingNEMA 5-20R
Number Of Poles2
Number Of Wires3
Phase1
SizeStandard
Voltage125V
Wattage1815 W
Wire Size14 AWG to 10 AWG

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS USB20AW Usb Receptacle, 20A 125V, 2-P 3-W Grounding, 5-20R, Two 3.1 A Usb Port, Brown