HUBBELL WIRING DEVICE-KELLEMS USB15CBK Usb Receptacle, 15A 125V, 2-P 3-W Grounding, 5-15R, Two 3.1 A Usb Port, Brown | CE6QMP

HUBBELL WIRING DEVICE-KELLEMS USB15CBK Usb Receptacle, 15A 125V, 2-P 3-W Grounding, 5-15R, Two 3.1 A Usb Port, Brown

Item: CE6QMP Model: USB15CBK
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemUSB Charger Receptacle
Amps15A
ColorBlack
Dielectric Strength1500V
MaterialComposite
Mounting MethodMounting Screws
Nema RatingNEMA 5-15R
Number Of Poles2
Number Of Wires3
Phase1
SizeStandard
Voltage125V
Wattage1815 W
Wire Size14 AWG to 10 AWG

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS USB15CBK Usb Receptacle, 15A 125V, 2-P 3-W Grounding, 5-15R, Two 3.1 A Usb Port, Brown