Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS SS309B Fitting Above Floor | AC8QJF 3D456

HUBBELL WIRING DEVICE-KELLEMS SS309B Fitting Above Floor

Item: AC8QJF Model: SS309BCross Ref: 3D456
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€42.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbove Floor Fitting
MaterialAluminum
Number Of Gangs1
OpeningBlank
ShapeRectangle
ColorSilver
Compatible With SeriesSeries Lo Con
Cover ShapeRectangular
FinishBrushed
Overall Length4 3/16"
Overall Width2 1/2"
StandardsUL

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.51
Ship length (cm)10.67
Ship width (cm)6.6
HS code7326908588
Country of OriginUS

Product Variants

ProductModelNumber Of GangsOpening SizeOpeningShapeMaterialHeightPrice
HUBBELL WIRING DEVICE-KELLEMS SS309D Fitting Above Floor | AC8QJG 3D457 SS309D21"Duplex ReceptacleRectangleAluminum-€38.28
HUBBELL WIRING DEVICE-KELLEMS SS309SF Fitting Above Floor | AC8QJH 3D458 SS309SF11 1/8"-RectangleAluminum-€41.01
HUBBELL WIRING DEVICE-KELLEMS SS309T Fitting Above Floor | AC8QJJ 3D459 SS309T11 3/8"-RectangleAluminum0.062"€39.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SS309B Fitting Above Floor
€42.54 /unit