Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS SS2 Wallplate, 2-Gang, 2 Toggle Openings, Standard Size, Stainless Steel | AE7LKR 5Z995

HUBBELL WIRING DEVICE-KELLEMS SS2 Wallplate, 2-Gang, 2 Toggle Openings, Standard Size, Stainless Steel

Item: AE7LKR Model: SS2Cross Ref: 5Z995
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch Wall Plate
ColorSilver
ConstructionStamped
CutoutTwo Toggle
End Fitting 1Two Toggle
FinishBrushed
MaterialStainless Steel
MountingScrew Mounting
Operating Temp. Range-40°C to +85°C
OrientationVertical
SizeStandard
Thickness0.035"
Weather ResistantNo
For Switch TypeToggle
Material GradeType 302/304
Material TypeMetallic
Number Of Gangs2
Number Of Outlet Openings0
Number Of Switch Openings2
Outlet OrientationVertical
Plate SizeStandard
Resistance PropertiesChemical Resistant
Resistance PropertyCorrosion Resistant
StandardsUL LISTED
Wall Plate TypeToggle

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)11.43
Ship width (cm)0.09
HS code8538908080
Country of OriginUS

Product Variants

ProductModelMaterialFinishColorSizeConstructionCutoutEnd Fitting 1Weather ResistantPrice
HUBBELL WIRING DEVICE-KELLEMS NP1R Wallplate, Nylon, 1-Gang, 1 Toggle, Red | AB2GME 1LXT5 NP1RNylonSmoothRedStandardMoldedOne Toggle-No€0.69
HUBBELL WIRING DEVICE-KELLEMS NP2R Wallplate, Nylon, 2-Gang, 2 Toggle, Red | AB2GNK 1LXY6 NP2RNylonSmoothRedStandardMoldedTwo Toggle-No€1.80
HUBBELL WIRING DEVICE-KELLEMS NP3I Wallplate, Nylon, 3-Gang, 3 Toggle, Ivory | AB2GNN 1LXY9 NP3INylonSmoothIvoryStandardMoldedThree ToggleThree ToggleNo€2.63
HUBBELL WIRING DEVICE-KELLEMS NP3W Wallplate, Nylon, 3-Gang, 3 Toggle, White | AB2GNP 1LXZ1 NP3WNylonSmoothWhiteStandardMoldedThree ToggleThree ToggleNo€2.63
HUBBELL WIRING DEVICE-KELLEMS NP5GY Wallplate, Nylon, 5-Gang, 5 Toggle, Gray | AB2GNU 1LXZ5 NP5GYNylonSmoothGrayStandardMoldedFive Toggle-No€7.26
HUBBELL WIRING DEVICE-KELLEMS NPJ1 Wallplate, Nylon, Mid-Sized, 1-Gang, 1 Toggle, Brown | AB2GTR 1LYC1 NPJ1NylonSmoothBrownMid SizeMoldedOne ToggleOne ToggleNo€1.00
HUBBELL WIRING DEVICE-KELLEMS NPJ1I Wallplate, Nylon, Mid-Sized, 1-Gang, 1 Toggle, Ivory | AB2GTX 1LYC6 NPJ1INylonSmoothIvoryMidsizeMoldedOne Toggle-No€1.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SS2 Wallplate, 2-Gang, 2 Toggle Openings, Standard Size, Stainless Steel
€14.62 /unit