Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS SP15USB3B Powered Seating Box, Three Receptacle, With Mounting Bracket, Aluminium | BD4AFX

HUBBELL WIRING DEVICE-KELLEMS SP15USB3B Powered Seating Box, Three Receptacle, With Mounting Bracket, Aluminium

Item: BD4AFX Model: SP15USB3B
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,302.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPowered Seating Box
Number Of Receptacles3

Shipping Info:

Ship weight (kg) 4.7925
Ship height (cm)17.27
Ship length (cm)36.32
Ship width (cm)31.12
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SP15USB3B Powered Seating Box, Three Receptacle, With Mounting Bracket, Aluminium
€2,302.14 /unit