HUBBELL WIRING DEVICE-KELLEMS SNAP8300UACW Usb Charger Receptacle, 20A 125V, 5-20R, 5A, A And C Charger Port, White | CE6QLL

HUBBELL WIRING DEVICE-KELLEMS SNAP8300UACW Usb Charger Receptacle, 20A 125V, 5-20R, 5A, A And C Charger Port, White

Item: CE6QLL Model: SNAP8300UACWCross Ref: 799ZD3
Limited Availability
€146.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUSB Charger Receptacle
Current Rating20A
GradeHospital Grade
Housing ColorWhite
PhaseSingle
Resistance PropertiesTamper Resistant
Voltage Rating125V AC
Wire Connection LocationBack
Wire Connection TypesSnap In Module

Shipping Info:

Ship weight (kg) 0.1372
Ship length (cm)3.81
Country of OriginCN

Product Details:

    • Snap-Connect Decorator Duplex

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SNAP8300UACW Usb Charger Receptacle, 20A 125V, 5-20R, 5A, A And C Charger Port, White
€146.19 /unit