Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL WIRING DEVICE-KELLEMS SNAP8300UACBK Usb Charger Receptacle, 15A, 125V, 5-15R, 5A, C Charger Port, Black | CE6QLF

HUBBELL WIRING DEVICE-KELLEMS SNAP8300UACBK Usb Charger Receptacle, 15A, 125V, 5-15R, 5A, C Charger Port, Black

Item: CE6QLF Model: SNAP8300UACBKCross Ref: 799ZC7
Limited Availability
€150.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUSB Charger Receptacle
Current Rating20A
GradeHospital Grade
Housing ColorBlack
Nema Receptacle ConfigurationNEMA 5-20R
Number Of Poles2
Number Of Usb Ports2
Number Of Wires3
PhaseSingle
Power Indicating LightYes
Resistance PropertiesTamper Resistant
Usb Connection TypeA, C
Voltage Rating125V AC
Wire Connection LocationBack
Wire Connection TypesSnap In Module

Shipping Info:

Ship weight (kg) 0.1372
Ship length (cm)3.81
Country of OriginCN

Product Details:

    • Snap-Connect Decorator Duplex

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SNAP8300UACBK Usb Charger Receptacle, 15A, 125V, 5-15R, 5A, C Charger Port, Black
€150.76 /unit