Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS SNAP8300BKSCTRA Straight Receptacle, Tamper Resistant, Split Circuit, 20A 125V, Nylon, Black | BD4EXY

HUBBELL WIRING DEVICE-KELLEMS SNAP8300BKSCTRA Straight Receptacle, Tamper Resistant, Split Circuit, 20A 125V, Nylon, Black

Item: BD4EXY Model: SNAP8300BKSCTRA
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€53.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
ColorBlack
ConnectivityConnectorized
Height1.1"
Length3 7/25"
MaterialNylon
Max. Hp1 hp
Nema RatingNEMA 5-20R
Number Of Poles2
Number Of Wires3
Phase1
Voltage125V
Wattage2500 W
Width1 16/25"
Wire Size12 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.79
Ship length (cm)8.33
Ship width (cm)4.17
Country of OriginUS

Product Details:

    • 2-Pole 3-Wire Grounding, Duplex

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SNAP8300BKSCTRA Straight Receptacle, Tamper Resistant, Split Circuit, 20A 125V, Nylon, Black
€53.15 /unit