HUBBELL WIRING DEVICE-KELLEMS SNAP8210RTR Receptacle, Simplex, 15A, 125V, 2-Pole, 3-Wire Grounding, Nylon, Red | BD4PPA

HUBBELL WIRING DEVICE-KELLEMS SNAP8210RTR Receptacle, Simplex, 15A, 125V, 2-Pole, 3-Wire Grounding, Nylon, Red

Item: BD4PPA Model: SNAP8210RTR
Limited Availability
€33.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
ColorRed
ConnectivityConnectorized
Height1.1"
Length3 7/25"
MaterialNylon
Max. Hp1/2 hp
Nema RatingNEMA 5-15R
Number Of Poles2
Number Of Wires3
Phase1
Voltage125V
Wattage1875 W
Width1 5/8"
Wire Size12 AWG

Shipping Info:

Ship height (cm)2.79
Ship length (cm)8.33
Ship width (cm)4.13
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SNAP8210RTR Receptacle, Simplex, 15A, 125V, 2-Pole, 3-Wire Grounding, Nylon, Red
€33.84 /unit