HUBBELL WIRING DEVICE-KELLEMS SNAP5261TR Straight Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Brown | BD4PKJ

HUBBELL WIRING DEVICE-KELLEMS SNAP5261TR Straight Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Brown

Item: BD4PKJ Model: SNAP5261TR
Limited Availability
€19.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
ColorBrown
ConnectivityConnectorized
Height1.1"
Length3 7/25"
MaterialNylon
Max. Hp1/2 hp
Nema RatingNEMA 5-15R
Number Of Poles2
Number Of Wires3
Phase1
Voltage125V
Wattage1875 W
Width1 16/25"
Wire Size12 AWG

Shipping Info:

Ship height (cm)2.79
Ship length (cm)8.33
Ship width (cm)4.17
Country of OriginUS

Product Details:

    • Tamper Resistant Receptacle

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SNAP5261TR Straight Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Brown
€19.50 /unit