Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS SNAP2182WTRA Style Line Receptacle, 20A 125V, 2-P 3-W Grounding, 5-20R, Nylon, White | BD4LLZ

HUBBELL WIRING DEVICE-KELLEMS SNAP2182WTRA Receptacle, Commercial, Standard Duplex, Flush Mount, 20A, 125V AC, White

Item: BD4LLZ Model: SNAP2182WTRACross Ref: 49YK94
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€50.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
ColorWhite
ConnectivityConnectorized
Height1.1"
Length3 7/25"
MaterialNylon
Max. Hp1 hp
Nema RatingNEMA 5-20R
Phase1
Voltage125V
Wattage2500 W
Width1 16/25"
Wire Size12 AWG
AfciNo
Connection OrientationStraight
Cover TypeNo Cover
Current Rating20A
Face Plate Height2.6"
GfciNo
GradeHospital Grade Fed. Spec.
GroundingGrounded
Housing ColorWhite
IncludesWall Plate or Weatherproof Cover
Ip RatingIP20
Mount Hole Center-to-center Height3.3"
Mount TypeFlush
Nema Receptacle ConfigurationNEMA 5-20R
Number Of Gangs1
Number Of Poles2
Number Of Wires3
PolarizedYes
Receptacle TypeDecorator Duplex
Resistance PropertyGeneral Purpose
Special Resistance PropertiesTamper Resistant
StandardsCSA CERTIFIED C22.2 NO. 42 FILE 285, FEDERAL SPECIFICATION W-C-596, NEMA WD-6, UL 498 FILE E2186
Surge ProtectionNo
Ul 94 Flammability RatingV-2
Voltage Rating125V AC
Wire Connection LocationBack
Wire Connection TypeModular Wiring
Wire Connection TypesSnap In Module

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.79
Ship length (cm)8.33
Ship width (cm)4.17
Country of OriginCN

Product Details:

    • Straight Blade Devices, Receptacles, Style Line Decorator Duplex, Snapconnect

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SNAP2182WTRA Receptacle, Commercial, Standard Duplex, Flush Mount, 20A, 125V AC, White
€50.92 /unit