Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS SNAP2152IL Style Line Receptacle, 15A 125V, 2-P 3-W Grounding, 5-15R, Nylon, Ivory | CE6QBZ

HUBBELL WIRING DEVICE-KELLEMS SNAP2152IL Style Line Receptacle, 15A 125V, 2-P 3-W Grounding, 5-15R, Nylon, Ivory

Item: CE6QBZ Model: SNAP2152IL
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€26.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStyle Line Receptacle
Amps15A
ColorIvory
ConnectivityConnectorized
Height1.1"
Length3 7/25"
MaterialNylon
Max. Hp1/2 hp
Nema RatingNEMA 5-15R
Phase1
Voltage125V
Wattage1875 W
Width1 16/25"
Wire Size12 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.79
Ship length (cm)8.33
Ship width (cm)4.17
Country of OriginUS

Product Details:

    • Straight Blade Devices, Receptacles, Style Line Decorator Duplex, Snapconnect

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SNAP2152IL Style Line Receptacle, 15A 125V, 2-P 3-W Grounding, 5-15R, Nylon, Ivory
€26.26 /unit