Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS SNAP2121ILINA Decorator Switch, Illuminated, Single Pole, 20A, 120/277VAC, Ivory | CE6RHN

HUBBELL WIRING DEVICE-KELLEMS SNAP2121ILINA Decorator Switch, Illuminated, Single Pole, 20A, 120/277VAC, Ivory

Item: CE6RHN Model: SNAP2121ILINA
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€60.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
Amps20A
ColorIvory
Height1.54"
IndicatorBlue LED
Length4 7/25"
MaterialThermoplastic
Number Of Poles1
Voltage120-277V AC
Width1 11/25"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.91
Ship length (cm)10.87
Ship width (cm)3.66
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SNAP2121ILINA Decorator Switch, Illuminated, Single Pole, 20A, 120/277VAC, Ivory
€60.39 /unit