Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS SNAP2101PLBKNA Decorator Switch, Pilot Single Pole, 15A, 120/277VAC, Black | AC4XEW 31A452

HUBBELL WIRING DEVICE-KELLEMS SNAP2101PLBKNA Decorator Switch, Pilot Single Pole, 15A, 120/277VAC, Black

Item: AC4XEW Model: SNAP2101PLBKNACross Ref: 31A452
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€44.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
Ac Voltage120-277V AC
Amps15A
AntimicrobialNo
Application EnvironmentCommercial Environments
ColorBlack
Dielectric Strength1500V AC
GradeCommercial
Height1.54"
Hp1/2 hp to 2 hp
IndicatorRed LED
Length4 7/25"
LockingNo
MaterialThermoplastic
Number Of Poles1
Operating Temp. Range-40°C to +75°C
StyleStyle Line
Switch FunctionMaintained
Switch Type1-Pole , Rocker
Voltage120-227V AC
Width1 11/25"
Wiring MethodWiring Module
Current Rating15A
GroundingGrounded
Horsepower Rating2 hp
MarketIndustrial Grade
Number Of Switches1
Overall Height1 1/2"
Overall Width1 2/5"
Pilot LightYes
Resistance PropertiesImpact Resistant
StandardsUL LISTED
Switch StyleRocker
Voltage Rating120/277V AC
Wire Connection LocationBack
Wire Connection TypeModular Wiring
Wire Connection TypesSnap In Module

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.91
Ship length (cm)10.87
Ship width (cm)3.66
HS code8536509065
Country of OriginCN

Product Details:

    • Special Features: Light On with Load On
    • Sub-Brand: SNAPCONNECT

Product Variants

ProductModelSwitch TypeColorHpAmpsSwitch FunctionHeightMaterialNumber Of PolesPrice
HUBBELL WIRING DEVICE-KELLEMS SNAP2121PLINA Decorator Switch, Pilot Single Pole, 20A, 120/277VAC, Ivory | AC4XFA 31A477 SNAP2121PLINA1-PoleIvory1 hp to 2 hp20AMaintained1.54"Thermoplastic1€54.35
HUBBELL WIRING DEVICE-KELLEMS SNAP2121PLWNA Decorator Switch, Pilot Single Pole, 20A, 120/277VAC, White | AC4XFB 31A479 SNAP2121PLWNA1-PoleWhite1 hp to 2 hp20AMaintained1.54"Thermoplastic1€54.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SNAP2101PLBKNA Decorator Switch, Pilot Single Pole, 15A, 120/277VAC, Black
€44.07 /unit