HUBBELL WIRING DEVICE-KELLEMS SNAP20USBBK Straight Receptacle, Two Usb Type 20 Port 3 Amp 5V, 20A 125VAC, Black | BD4NAY

HUBBELL WIRING DEVICE-KELLEMS SNAP20USBBK Straight Receptacle, Two Usb Type 20 Port 3 Amp 5V, 20A 125VAC, Black

Item: BD4NAY Model: SNAP20USBBK
Limited Availability
€50.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
ColorBlack
Height1.54"
Length3 7/25"
Max. Hp1 hp
Nema RatingNEMA 5-20R
Number Of Poles2
Number Of Wires3
Voltage125V
Width1 3/4"
Wire Size14 AWG to 10 AWG

Shipping Info:

Ship height (cm)3.91
Ship length (cm)8.33
Ship width (cm)4.45
Country of OriginUS

Product Details:

    • 2-Pole 3-Wire Grounding, Duplex

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SNAP20USBBK Straight Receptacle, Two Usb Type 20 Port 3 Amp 5V, 20A 125VAC, Black
€50.50 /unit