Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS SF35110BK Stereo Jack, 3.5mm, Female, 110 Block Termination, Black | BD3TQR

HUBBELL WIRING DEVICE-KELLEMS SF35110BK Stereo Jack, 3.5mm, Female, 110 Block Termination, Black

Item: BD3TQR Model: SF35110BK
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€35.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAV Connector
Connectivity110 Punch Down Block
Contact MaterialCopper
Resistance100 ohms

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.52
Ship length (cm)14.61
Ship width (cm)8.89
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SF35110BK Stereo Jack, 3.5mm, Female, 110 Block Termination, Black
€35.41 /unit