Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS SEC38BA Cord Connector Low Profile Black 3/8 In | AB9KNQ 2DPE2

HUBBELL WIRING DEVICE-KELLEMS SEC38BA Cord Connector Low Profile Black 3/8 In

Item: AB9KNQ Model: SEC38BACross Ref: 2DPE2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Connector
ColorBlack
Conduit Size3/8"
Cord Dia. Range0.18" to 0.31"
Length1.41"
Liquid Tight / Dust TightLiquid Tight
Male/femaleFemale
MaterialNylon
Min. Throat Dia.0.18"
TypeNPT , Straight And Low Profile
Body ColorBlack
Body MaterialNylon
Box Connection3/8" MNPT
Collar MaterialNylon
Compatible Conduit Trade Size3/8"
Compatible Conduit TypeLiquid Tight Cord Connector
Connection OrientationStraight
Environmental RatingNot Flammable
For Maximum Cable Od0.31"
For Minimum Cable Od0.18"
For Use WithKellems Wire Management
Grommet Color CodeNo Code
Hazardous Location RatingNot Rated
Hub Size3/8"
InsulatedYes
Ip RatingIP66
Length - Box To End Of Connector1 7/16"
Liquid-tightYes
Material - External Strain ReliefNo External Strain Relief
Maximum Operating Temperature225°F
Minimum Operating Temperature-22°F
Number Of Cords1
Overall Length1 7/16"
SeriesLow Profile NPT
StandardsCSA C22.2 NO. 18, UL 514B, VDE
Strain Relief TypeNo External Strain Relief
Thread GenderMale
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)17.02
Ship length (cm)3.65
Ship width (cm)16.26
HS code3925900000
Country of OriginUS

Product Variants

ProductModelCord Dia. RangeMaterialColorConduit SizeMale/femaleTypeMin. Throat Dia.Liquid Tight / Dust TightPrice
HUBBELL WIRING DEVICE-KELLEMS SEC100BA Cord Connector Low Profile Black 1 In | AB9KNN 2DPD9 SEC100BA0.59" to 1"NylonBlack1"FemaleNPT0.59"Liquid Tight€10.00
HUBBELL WIRING DEVICE-KELLEMS SEC100GA Cord Connector Low Profile Gray 1 In | AB9KNP 2DPE1 SEC100GA0.59" to 1"NylonGray1"FemaleNPT0.59"Liquid Tight€10.00
HUBBELL WIRING DEVICE-KELLEMS SEC38GA Cord Connector Low Profile Gray 3/8 In | AB9KNR 2DPE3 SEC38GA0.18" to 0.31"NylonGray3/8"FemaleNPT0.18"Liquid Tight€3.07
HUBBELL WIRING DEVICE-KELLEMS SEC50BA Cord Connector Low Profile Black 1/2 In | AB9KNT 2DPE4 SEC50BA0.17" to 0.45"NylonBlack1/2"FemaleNPT0.17"Liquid Tight€3.17
HUBBELL WIRING DEVICE-KELLEMS SEC50GA Cord Connector Low Profile Gray 1/2 In | AB9KNU 2DPE5 SEC50GA0.17" to 0.45"NylonGray1/2"FemaleNPT0.17"Liquid Tight€3.83
HUBBELL WIRING DEVICE-KELLEMS SEC75BA Cord Connector Low Profile Black 3/4 In | AB9KNV 2DPE6 SEC75BA0.45" to 0.71"NylonBlack3/4"FemaleNPT0.45"Liquid Tight€5.16
HUBBELL WIRING DEVICE-KELLEMS SEC75GA Cord Connector Low Profile Gray 3/4 In | AB9KNW 2DPE7 SEC75GA0.45" to 0.71"NylonGray3/4"FemaleNPT0.45"Liquid Tight€6.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SEC38BA Cord Connector Low Profile Black 3/8 In
€3.58 /unit