HUBBELL WIRING DEVICE-KELLEMS SCH26 Wallplate, 1-Gang, 1 Gfci Opening, Standard Size, Chrome Plated Steel | BD3PZZ

HUBBELL WIRING DEVICE-KELLEMS SCH26 Wallplate, 1-Gang, 1 Gfci Opening, Standard Size, Chrome Plated Steel

Item: BD3PZZ Model: SCH26
Limited Availability
€3.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStyle Line/GFCI Wall Plate
ConstructionStamped
CutoutOne Decorator
End Fitting 1One Decorator
MaterialChrome
MountingScrew Mounting
OrientationVertical
SizeStandard
Thickness0.03"

Shipping Info:

Ship weight (kg) 0.18
Ship width (cm)0.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SCH26 Wallplate, 1-Gang, 1 Gfci Opening, Standard Size, Chrome Plated Steel
€3.57 /unit