HUBBELL WIRING DEVICE-KELLEMS SBP2 Wallplate, 2-Gang, 2 Toggle Openings, Standard Size, Brass Plated Steel | BD4PWK

HUBBELL WIRING DEVICE-KELLEMS SBP2 Wallplate, 2-Gang, 2 Toggle Openings, Standard Size, Brass Plated Steel

Item: BD4PWK Model: SBP2
Limited Availability
€11.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch Wall Plate
ConstructionStamped
CutoutTwo Toggle
End Fitting 1Two Toggle
FinishBrass Plated
MaterialBrass
MountingScrew Mounting
OrientationVertical
SizeStandard
Thickness0.03"

Shipping Info:

Ship weight (kg) 0.1125
Ship width (cm)0.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SBP2 Wallplate, 2-Gang, 2 Toggle Openings, Standard Size, Brass Plated Steel
€11.11 /unit