Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS SAC100 Liquid Tight Adapter, Size 1 Inch Npt, Machined Aluminium | AD7ATW 4D549

HUBBELL WIRING DEVICE-KELLEMS SAC100 Liquid Tight Adapter, Size 1 Inch Npt, Machined Aluminium

Item: AD7ATW Model: SAC100Cross Ref: 4D549
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€151.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLiquid Tight Adapter
ColorSilver
Cord TypePortable
Exposure ConditionsWateright
MaterialAluminum
Mounting StyleCord

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)12.19
Ship length (cm)11.94
Ship width (cm)9.14
HS code8538908080
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SAC100 Liquid Tight Adapter, Size 1 Inch Npt, Machined Aluminium
€151.51 /unit