Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS SAA34 Liquid Tight Adapter, Size 3/4 Inch Npt, Machined Aluminum | CE6TKM

HUBBELL WIRING DEVICE-KELLEMS SAA34 Liquid Tight Adapter, Size 3/4 Inch Npt, Machined Aluminium

Item: CE6TKM Model: SAA34
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€174.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLiquid Tight Adapter
Cord TypePortable
Exposure ConditionsWateright
MaterialAluminum
Mounting StyleCord

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)4.93
Ship length (cm)4.78
Ship width (cm)4.78
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SAA34 Liquid Tight Adapter, Size 3/4 Inch Npt, Machined Aluminium
€174.32 /unit