Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS RU100W Under Cabinet Power Distribution Box, Slim, Metallic, White | CE6RVV

HUBBELL WIRING DEVICE-KELLEMS RU100W Under Cabinet Power Distribution Box, Slim, Metallic, White

Item: CE6RVV Model: RU100W
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€53.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Distribution Box
Cable EntryKnock Outs
ColorWhite
ConstructionFabricated
MaterialSteel
MountingScrew Mounting
Number Of OutletsOne Decorator Opening

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)4.06
Ship length (cm)14.22
Ship width (cm)8.64
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS RU100W Under Cabinet Power Distribution Box, Slim, Metallic, White
€53.10 /unit