Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS RT300I Adapter, Single To 3 Outlet, 15 A, Ivory | CE6YDL

HUBBELL WIRING DEVICE-KELLEMS RT300I Adapter, Single To 3 Outlet, 15 A, Ivory

Item: CE6YDL Model: RT300I
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
ColorIvory
Current Rating15A
MaterialComposite
Operating Temp.- 75°C to -40°C
Wattage1875 W

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)4.57
Ship length (cm)9.14
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS RT300I Adapter, Single To 3 Outlet, 15 A, Ivory
€17.40 /unit