Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS RRD201W Receptacle, Decorator Single, 20A, 125V, 2-Pole, Self Grounding, White | BD4XGX

HUBBELL WIRING DEVICE-KELLEMS RRD201W Receptacle, Decorator Single, 20A, 125V, 2-Pole, Self Grounding, White

Item: BD4XGX Model: RRD201W
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€36.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
ColorWhite
ConnectivitySide Wired
MaterialThermoplastic
MountingScrew Mounting
Nema RatingNEMA 5-20R
Number Of Poles2
Number Of Wires3
Phase1
Wire Size#14 AWG to # 12 AWG

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)11.18
Ship width (cm)3.56
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS RRD201W Receptacle, Decorator Single, 20A, 125V, 2-Pole, Self Grounding, White
€36.53 /unit