HUBBELL WIRING DEVICE-KELLEMS RRD15EI Duplex Receptacle, 15A, 125V, 8 Hole, Ivory | CE6RTQ

HUBBELL WIRING DEVICE-KELLEMS RRD15EI Duplex Receptacle, 15A, 125V, 8 Hole, Ivory

Item: CE6RTQ Model: RRD15EI
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
ColorIvory
ConnectivityEight Push Wire Holes
MaterialThermoplastic
Mounting StyleScrew
Nema RatingNEMA 5-15R
Number Of Poles2
Number Of Wires3
Phase1
Voltage125V AC
Wattage1875 W
Wire Size#14 AWG to # 12 AWG

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS RRD15EI Duplex Receptacle, 15A, 125V, 8 Hole, Ivory