Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS RR155BKWR Single Receptacle, Weather Resistant, 15A, 250V, 2-Pole, Black | BC9EGQ

HUBBELL WIRING DEVICE-KELLEMS RR155BKWR Single Receptacle, Weather Resistant, 15A, 250V, 2-Pole, Black

Item: BC9EGQ Model: RR155BKWR
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
ColorBlack
ConnectivitySide Wired
MaterialThermoplastic
MountingScrew Mounting
Nema RatingNEMA 6-15R
Number Of Poles2
Number Of Wires3
Phase1
Voltage250 kV
Wire Size#14 AWG to # 12 AWG

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.79
Ship length (cm)10.41
Ship width (cm)4.06
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS RR155BKWR Single Receptacle, Weather Resistant, 15A, 250V, 2-Pole, Black
€15.49 /unit