Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS RR151WRTR Single Receptacle, Weather And Tamper Resistant, 15A, 125V, 2-Pole, Brown | BC9AHN

HUBBELL WIRING DEVICE-KELLEMS RR151WRTR Single Receptacle, Weather And Tamper Resistant, 15A, 125V, 2-Pole, Brown

Item: BC9AHN Model: RR151WRTR
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
ColorBrown
ConnectivitySide Wired
MaterialThermoplastic
MountingScrew Mounting
Nema RatingNEMA 5-15R
Number Of Poles2
Number Of Wires3
Phase1
Wattage1875 W
Wire Size#14 AWG to # 12 AWG

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.79
Ship length (cm)10.67
Ship width (cm)4.06
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS RR151WRTR Single Receptacle, Weather And Tamper Resistant, 15A, 125V, 2-Pole, Brown
€11.00 /unit