HUBBELL WIRING DEVICE-KELLEMS RM2304PB005 Receptacle, Male, With 5 Feet Cable, 20 A, 4 Pole | CE6XVQ

HUBBELL WIRING DEVICE-KELLEMS RM2304PB005 Receptacle, Male, With 5 Feet Cable, 20 A, 4 Pole

Item: CE6XVQ Model: RM2304PB005
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€148.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
ColorGray
Conductor Size#12 AWG, #10 AWG
Conductor TypeCopper
ConstructionFabricated
MaterialComposite
Number Of Conductors4
Number Of Poles4
Voltage600V
Wattage12000 W

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)22.21
Ship length (cm)152.4
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS RM2304PB005 Receptacle, Male, With 5 Feet Cable, 20 A, 4 Pole
€148.80 /unit