HUBBELL WIRING DEVICE-KELLEMS RFR303PE005 Receptacle, Female, 3 A, 3 Pole | CE6XTN

HUBBELL WIRING DEVICE-KELLEMS RFR303PE005 Receptacle, Female, 3 A, 3 Pole

Item: CE6XTN Model: RFR303PE005
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€44.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps3A
ColorGray
Conductor Size24 AWG
Conductor TypeCopper
ConstructionFabricated
MaterialComposite
Number Of Conductors3
Number Of Poles3
Voltage600V
Wattage1800 W

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)22.21
Ship length (cm)152.4
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS RFR303PE005 Receptacle, Female, 3 A, 3 Pole
€44.25 /unit