Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS RF1005PG001 Receptacle, Female, With 1 Feet Cable, 10 A, 5 Pole | CE6XQP

HUBBELL WIRING DEVICE-KELLEMS RF1005PG001 Receptacle, Female, With 1 Feet Cable, 10 A, 5 Pole

Item: CE6XQP Model: RF1005PG001
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€69.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps10A
ColorGray
Conductor Size#16 AWG
Conductor TypeCopper
ConstructionFabricated
MaterialComposite
Number Of Conductors5
Number Of Poles5
Voltage600V
Wattage6000 W

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)22.21
Ship length (cm)30.48
Ship width (cm)6.6
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS RF1005PG001 Receptacle, Female, With 1 Feet Cable, 10 A, 5 Pole
€69.07 /unit