Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS PW2EC End Caps Wall-Trak(R) 2 | AB2JJG 1MBW6

HUBBELL WIRING DEVICE-KELLEMS PW2EC End Caps Wall-Trak(R) 2

Item: AB2JJG Model: PW2ECCross Ref: 1MBW6
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
ColorOff White
Height2.14"
Length1 1/25"
MaterialPVC
Raceway TypeNon Metallic
Width1"
FeaturesFor Closing End Of Pw2 Walltrak Raceway
For Use WithWall Trak Raceways
SeriesWall-Trak
StandardsCSA CERTIFIED, UL COMPLIANT

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.91
Ship length (cm)2.54
Ship width (cm)1.91
HS code3926909980
Country of OriginUS

Product Variants

ProductModelHeightColorMaterialRaceway TypeBend RadiusPrice
HUBBELL WIRING DEVICE-KELLEMS PW2CACF Conduit Adapter/Fitting Wall-Trak(R) 2 | AB2JJF 1MBW5 PW2CACF4.18"Off WhitePVCNon Metallic-€15.36
HUBBELL WIRING DEVICE-KELLEMS PW2EEBC External Elbow Wall-Trak(R) 2 | AB2JJH 1MBW7 PW2EEBC2 8/25"Off WhitePVCNon Metallic1 1/4"€10.97
HUBBELL WIRING DEVICE-KELLEMS PW2FEBC Flat Elbow Base And Cover Wall-Trak(R) 2 | AB2JJJ 1MBW8 PW2FEBC3.94"Off WhitePVCNon Metallic1 1/4"€12.63
HUBBELL WIRING DEVICE-KELLEMS PW2IEBC Internal Elbow Wall-Trak(R) 2 | AB2JJK 1MBW9 PW2IEBC2 8/25"Off WhitePVCNon Metallic1 1/4"€12.63
HUBBELL WIRING DEVICE-KELLEMS PW2SC Splice Cover Wall-Trak(R) 2 | AB2JJL 1MBX1 PW2SC1.11"Off WhitePVCNon Metallic-€2.67
HUBBELL WIRING DEVICE-KELLEMS PW2TCBC Tee Fitting Base And Cover Wall-Trak(R) | AB2JJM 1MBX2 PW2TCBC3.91"Off WhitePVCNon Metallic1 1/4"€14.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS PW2EC End Caps Wall-Trak(R) 2
€5.18 /unit