HUBBELL WIRING DEVICE-KELLEMS PT206212 PlugTrak(R) 20A 12 Outlets | AB2JJC 1MBW2

HUBBELL WIRING DEVICE-KELLEMS PT206212 PlugTrak(R) 20A 12 Outlets

Item: AB2JJC Model: PT206212Cross Ref: 1MBW2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€157.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlugTrak(R)
ColorOff White
Length6"
MaterialPVC
Material TypeNon Metallic
Mounting StyleScrews Through Back
Number Of Circuits2
Number Of Outlets12
Outlet Center Distance12"
TypeNon Metallic

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)2.72
Ship length (cm)182.88
Ship width (cm)3.51
HS code3926909980
Country of OriginMX

Product Variants

ProductModelNumber Of CircuitsNumber Of OutletsOutlet Center DistanceMaterialColorMaterial TypeTypePrice
HUBBELL WIRING DEVICE-KELLEMS PT155112 PlugTrak(R) 15A 10 Outlets | AB2JHJ 1MBU3 PT15511211012"PVCOff WhiteNon MetallicNon Metallic€105.07
RFQ
HUBBELL WIRING DEVICE-KELLEMS PT156112 PlugTrak(R) 15A 12 Outlets | AB2JHL 1MBU5 PT15611211212"PVCOff WhiteNon MetallicNon Metallic€119.00
RFQ
HUBBELL WIRING DEVICE-KELLEMS PT156118 PlugTrak(R) 15A 8 Outlets | AB2JHM 1MBU6 PT1561181818"PVCOff WhiteNon MetallicNon Metallic€99.61
RFQ
HUBBELL WIRING DEVICE-KELLEMS PT205112 PlugTrak(R) 20A 8 Outlets | AB2JHX 1MBV6 PT2051121812"PVCOff WhiteNon MetallicNon Metallic€116.78
RFQ
HUBBELL WIRING DEVICE-KELLEMS PT205212 PlugTrak(R) 20A 10 Outlets | AB2JHZ 1MBV8 PT20521221012"PVCOff WhiteNon MetallicNon Metallic€141.13
RFQ
HUBBELL WIRING DEVICE-KELLEMS PT206112 PlugTrak(R) 20A 12 Outlets | AB2JJA 1MBV9 PT20611211212"PVCOff WhiteNon MetallicNon Metallic€131.12
RFQ
HUBBELL WIRING DEVICE-KELLEMS PT206118 PlugTrak(R) 20A 8 Outlets | AB2JJB 1MBW1 PT2061181818"PVCOff WhiteNon MetallicNon Metallic€108.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS PT206212 PlugTrak(R) 20A 12 Outlets
€157.40 /unit