Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS PT1SC Splice Cover Prem-Trak(R) 1 | AB2JHU 1MBV3

HUBBELL WIRING DEVICE-KELLEMS PT1SC Splice Cover Prem-Trak(R) 1

Item: AB2JHU Model: PT1SCCross Ref: 1MBV3
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1.59 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplice Cover
ColorOff White
Height0.89"
Length1"
MaterialPVC
Raceway TypeNon Metallic
Width0.74"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.91
Ship length (cm)2.54
Ship width (cm)2.22
HS code3926909980
Country of OriginUS

Product Variants

ProductModelHeightColorMaterialRaceway TypeBend RadiusPkg. Qty.Price
HUBBELL WIRING DEVICE-KELLEMS PT12CA Conduit Adapter/Ceiling Fitting | AB2JHD 1MBT7 PT12CA2 1/2"Off WhitePVCNon Metallic-1€11.31
HUBBELL WIRING DEVICE-KELLEMS PT12LFB Lighting Fixture Round Box Non Metallic | AB2JHE 1MBT8 PT12LFB1 1/25"Off WhitePVCNon Metallic-1€27.58
HUBBELL WIRING DEVICE-KELLEMS PT12SBA Standard Box 1 Gang Non Metallic | AB2JHF 1MBT9 PT12SBA4.9"Off WhitePVCNon Metallic-1€13.34
HUBBELL WIRING DEVICE-KELLEMS PT12TGB Deep Box 2 Gang Non Metallic | AB2JHG 1MBU1 PT12TGB4.9"Off WhitePVCNon Metallic-1€22.83
HUBBELL WIRING DEVICE-KELLEMS PT1EC End Caps Prem-Trak(R) 1 | AB2JHP 1MBU8 PT1EC0.74"Off WhitePVCNon Metallic-1€2.21
HUBBELL WIRING DEVICE-KELLEMS PT1EE External Elbow Cover Only Prem-Trak(R) 1 | AB2JHQ 1MBU9 PT1EE22/25"Off WhitePVCNon Metallic-5€3.58
HUBBELL WIRING DEVICE-KELLEMS PT1FE Flat Elbow Cover Only Prem-Trak(R) 1 | AB2JHR 1MBV1 PT1FE1.33"Off WhitePVCNon Metallic-5€3.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS PT1SC Splice Cover Prem-Trak(R) 1
€1.59 /unit