Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS PM1004PB035 Cordset, Male, 4 Wire, Length 35 Feet | CE6XLZ

HUBBELL WIRING DEVICE-KELLEMS PM1004PB035 Cordset, Male, 4 Wire, Length 35 Feet

Item: CE6XLZ Model: PM1004PB035
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€235.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Amps Rating0.416A , 10A
ColorGray
Exposure ConditionsWet And Damp Locations
MaterialComposite
Mounting StyleCord
Number Of Poles3
Number Of Wires4
Phase1
Voltage Rating600V AC
Wattage6000 W

Shipping Info:

Ship weight (kg) 3.6
Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsVoltage RatingAmps RatingOutside Dia.Conductor SizeMaterialMounting StyleExposure ConditionsPrice
HUBBELL WIRING DEVICE-KELLEMS PM1003PB010S Cordset, Male, 3 Wire, Length 10 Feet | CE6XLW PM1003PB010S3600V10A0.71"#12 AWG---€85.37
HUBBELL WIRING DEVICE-KELLEMS PM1004PA001 Cordset, Male, 4 Wire, Length 1 Feet | CE6XLX PM1004PA0014600V10A3/4"#12 AWG---€90.32
HUBBELL WIRING DEVICE-KELLEMS PM1004PA005 Cordset, Male, 4 Wire, Length 5 Feet | CE6XLY PM1004PA005-250V AC10A--ThermoplasticScrewIndoor Dry€113.85
HUBBELL WIRING DEVICE-KELLEMS PM1004PB050 Cordset, Male, 4 Wire, Length 50 Feet | CE6XMA PM1004PB0504600V10A3/4"#12 AWG---€292.96
HUBBELL WIRING DEVICE-KELLEMS PM1005PE025 Cordset, Male, 5 Wire, Length 25 Feet | CE6XMB PM1005PE0255600V10A3/4"#12 AWG---€185.27
HUBBELL WIRING DEVICE-KELLEMS PM1012PE025 Cordset, Male, 5 Wire, Length 25 Feet | CE6XMC PM1012PE02512600V7A0.89"#12 AWG---€697.71
HUBBELL WIRING DEVICE-KELLEMS PM2002PE005 Cordset, Male, 5 Wire, Length 5 Feet | CE6XMD PM2002PE0052600V20A0.67"#12 AWG---€290.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS PM1004PB035 Cordset, Male, 4 Wire, Length 35 Feet
€235.71 /unit