Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS PJ2I Toggle Switch Wall Plate, 2 Gangs, Mid Size, Ivory, Plastic | CJ3QKK

HUBBELL WIRING DEVICE-KELLEMS PJ2I Toggle Switch Wall Plate, 2 Gangs, Mid Size, Ivory, Plastic

Item: CJ3QKK Model: PJ2ICross Ref: 55KT59
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch Wall Plate
ColorIvory
FinishSatin
For Switch TypeToggle
MaterialPolycarbonate
Material TypeNon Metallic
Number Of Gangs2
Number Of Outlet Openings0
Number Of Switch Openings2
Outlet OrientationVertical
Overall Depth0.3"
Overall Height0.3"
Overall Width5"
Plate SizeMidsize
Resistance PropertiesImpact Resistant
Resistance PropertyGeneral Purpose
StandardsCULUS LISTED
Ul 94 Flammability RatingV-2
Wall Plate TypeToggle

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.64
Ship length (cm)12.55
Ship width (cm)12.7
Country of OriginCN

Product Variants

ProductModelMaterialFinishColorSizeConstructionCutoutEnd Fitting 1Weather ResistantPrice
HUBBELL WIRING DEVICE-KELLEMS NP1R Wallplate, Nylon, 1-Gang, 1 Toggle, Red | AB2GME 1LXT5 NP1RNylonSmoothRedStandardMoldedOne Toggle-No€0.69
HUBBELL WIRING DEVICE-KELLEMS NP2R Wallplate, Nylon, 2-Gang, 2 Toggle, Red | AB2GNK 1LXY6 NP2RNylonSmoothRedStandardMoldedTwo Toggle-No€1.80
HUBBELL WIRING DEVICE-KELLEMS NP3I Wallplate, Nylon, 3-Gang, 3 Toggle, Ivory | AB2GNN 1LXY9 NP3INylonSmoothIvoryStandardMoldedThree ToggleThree ToggleNo€2.63
HUBBELL WIRING DEVICE-KELLEMS NP3W Wallplate, Nylon, 3-Gang, 3 Toggle, White | AB2GNP 1LXZ1 NP3WNylonSmoothWhiteStandardMoldedThree ToggleThree ToggleNo€2.63
HUBBELL WIRING DEVICE-KELLEMS NP5GY Wallplate, Nylon, 5-Gang, 5 Toggle, Gray | AB2GNU 1LXZ5 NP5GYNylonSmoothGrayStandardMoldedFive Toggle-No€7.26
HUBBELL WIRING DEVICE-KELLEMS NPJ1 Wallplate, Nylon, Mid-Sized, 1-Gang, 1 Toggle, Brown | AB2GTR 1LYC1 NPJ1NylonSmoothBrownMid SizeMoldedOne ToggleOne ToggleNo€1.00
HUBBELL WIRING DEVICE-KELLEMS NPJ1I Wallplate, Nylon, Mid-Sized, 1-Gang, 1 Toggle, Ivory | AB2GTX 1LYC6 NPJ1INylonSmoothIvoryMidsizeMoldedOne Toggle-No€1.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS PJ2I Toggle Switch Wall Plate, 2 Gangs, Mid Size, Ivory, Plastic
€2.38 /unit