HUBBELL WIRING DEVICE-KELLEMS PG2005PA010 Angle Plug, Female, With 10 Feet Cable, 5 Pole, 10 A | CE6XDN

HUBBELL WIRING DEVICE-KELLEMS PG2005PA010 Angle Plug, Female, With 10 Feet Cable, 5 Pole, 10 A

Item: CE6XDN Model: PG2005PA010
In Stock

Get it by Tuesday, Jun 17

€341.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Plug
Amps20A
ColorGray
Conductor Size#12 AWG
Conductor TypeCopper
ConstructionFabricated
Jacket MaterialPVC
Jacket TypePVC
Number Of Conductors5
Outside Dia.3/4"
Strand TypeMulti
Temp. Range-20°C to +105°C
Voltage600V

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)20.96
Ship length (cm)61.6
Ship width (cm)41.28
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesColorGradeMaterialCord SizeJacket TypePrice
HUBBELL WIRING DEVICE-KELLEMS HBL8421C Angle Plug 15-20p 20a 250vac 3 Phase | AE3CET 5C794 HBL8421C--3Black, WhiteGrade IndustrialNylon0.39" to 0.775"-€79.14
HUBBELL WIRING DEVICE-KELLEMS HBL8215CAT Straight Angle Plug, 2-P 3-W Grounding, 15A 125V, 5-15P, Transparent, 1 Pk | AE7LFZ 5Z869 HBL8215CAT15A125V2ClearHospitalPolycarbonate0.25" to 0.66"-€39.99
HUBBELL WIRING DEVICE-KELLEMS HBL8315CAT Straight Angle Plug, 2-P 3-W Grounding, 20A 125V, 5- 20P, Clear, 1 Pk | AE7LGA 5Z870 HBL8315CAT20A125V2ClearHospitalPolycarbonate0.25" to 0.66"-€50.72
HUBBELL WIRING DEVICE-KELLEMS HBL8411C Angle Plug 14-20p 20a 125/250v | AE7ZJL 6C631 HBL8411C--3Black, WhiteGrade IndustrialNylon0.39" to 0.775"-€75.41
HUBBELL WIRING DEVICE-KELLEMS HCMA03C06 Angle Plug, Female, With 6 Feet Cable, 3 Pole | CE6UPP HCMA03C06---Black---SJO€128.19
HUBBELL WIRING DEVICE-KELLEMS PG1004PB010S Angle Plug, Female, With 10 Feet Cable, 3 Pole, 10 A, Stainless Steel | CE6XDH PG1004PB010S10A600V-Gray---PVC€120.72
HUBBELL WIRING DEVICE-KELLEMS PG2306PB001 Angle Plug, Female, With 1 Feet Cable, 6 Pole, 10 A | CE6XDT PG2306PB00120A600V-Gray---PVC€343.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS PG2005PA010 Angle Plug, Female, With 10 Feet Cable, 5 Pole, 10 A
€341.45 /unit