Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS PDB12TGLV Undivided Box 2 Gang PolyTrak(R) | AB2JFW 1MBN2

HUBBELL WIRING DEVICE-KELLEMS PDB12TGLV Undivided Box 2 Gang PolyTrak(R)

Item: AB2JFW Model: PDB12TGLVCross Ref: 1MBN2
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUndivided Box 2 Gang
ColorOff White
Height4.9"
Length5.06"
MaterialPVC
Raceway TypeNon Metallic
Width2 11/25"
StandardsCSA CERTIFIED, UL

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)12.38
Ship length (cm)6.35
Ship width (cm)12.7
HS code3917400000
Country of OriginUS

Product Variants

ProductModelHeightColorMaterialRaceway TypeBend RadiusPrice
HUBBELL WIRING DEVICE-KELLEMS PDB12LF Round Box PolyTrak(R) | AB2JFT 1MBL8 PDB12LF1.29"Off WhitePVCNon Metallic-€28.58
HUBBELL WIRING DEVICE-KELLEMS PDB12S Standard Box 1 Gang PolyTrak(R) | AB2JFU 1MBL9 PDB12S4.9"Off WhitePVCNon Metallic-€14.44
HUBBELL WIRING DEVICE-KELLEMS PDB12TGD Divided Box 2 Gang PolyTrak(R) | AB2JFV 1MBN1 PDB12TGD4.9"Off WhitePVCNon Metallic-€30.41
HUBBELL WIRING DEVICE-KELLEMS PDB1DIV Divider 1 Gang PolyTrak(R) | AB2JFX 1MBN3 PDB1DIV1 2/5"Off WhitePVCNon Metallic-€8.39
HUBBELL WIRING DEVICE-KELLEMS PDB2DIV Divider 2 Gang PolyTrak(R) | AB2JFY 1MBN4 PDB2DIV2 19/25"Off WhitePVCNon Metallic-€18.48
HUBBELL WIRING DEVICE-KELLEMS PP1EC End Caps Prem-Trak(R) | AB2JGK 1MBP7 PP1EC21/25"Off WhitePVCNon Metallic-€2.67
HUBBELL WIRING DEVICE-KELLEMS PP1EEBC External Elbow Prem-Trak(R) | AB2JGL 1MBP8 PP1EEBC1.03"Off WhitePVCNon Metallic1 1/4"€7.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS PDB12TGLV Undivided Box 2 Gang PolyTrak(R)
€22.79 /unit