Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS P82 Duplex Receptacle Wall Plate, 2 Gangs, Light Almond, Plastic | CJ2AZW

HUBBELL WIRING DEVICE-KELLEMS P82 Duplex Receptacle Wall Plate, 2 Gangs, Light Almond, Plastic

Item: CJ2AZW Model: P82Cross Ref: 55KT35
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuplex Receptacle Wall Plate
ColorBrown
FinishSatin
MaterialPolycarbonate
Material TypeNon Metallic
Overall Depth0.3"
Overall Height0.3"
Overall Width4.7"
Plate SizeStandard
Resistance PropertiesImpact Resistant
Resistance PropertyGeneral Purpose
StandardsCULUS LISTED
Wall Plate TypeDuplex Outlet

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.64
Ship length (cm)11.76
Ship width (cm)11.91
Country of OriginCN

Product Variants

ProductModelMaterialSizeColorFinishConstructionCutoutMountingEnd Fitting 1Price
HUBBELL WIRING DEVICE-KELLEMS SSJ8 Wallplate, 1-Gang, 1 Duplex Opening, Jumbo, Stainless Steel | BD3XWJ SSJ8Stainless SteelJumbo--StampedOne DuplexScrew MountingOne Duplex€9.60
HUBBELL WIRING DEVICE-KELLEMS P82I Duplex Receptacle Wall Plate, Ivory, 2 Gangs | CH6QZT 55KT38 P82IPlasticStandardIvorySmooth----€2.06
HUBBELL WIRING DEVICE-KELLEMS P82R Duplex Receptacle Wall Plate, Red, 2 Gangs | CH6QZU 55KT39 P82RPlasticStandardRedSmooth----€1.87
HUBBELL WIRING DEVICE-KELLEMS P8GY Duplex Receptacle Wall Plate, Gray, 1 Gang | CH6QZV 55KT42 P8GYPlastic-GraySmooth----€0.89
HUBBELL WIRING DEVICE-KELLEMS PJ82R Duplex Receptacle Wall Plate, Red, 2 Gangs | CH6RDZ 55KT63 PJ82RPlasticMid SizeRedSmooth----€1.98
HUBBELL WIRING DEVICE-KELLEMS PJ8GY Duplex Receptacle Wall Plate, Gray, 1 Gang | CH6REA 55KU22 PJ8GYPlasticMid SizeGraySmooth----€1.18
HUBBELL WIRING DEVICE-KELLEMS PJ8I Duplex Receptacle Wall Plate, Ivory, 1 Gang | CH6REB 55KT65 PJ8IPlasticMid SizeIvorySmooth----€1.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS P82 Duplex Receptacle Wall Plate, 2 Gangs, Light Almond, Plastic
€2.60 /unit