Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL WIRING DEVICE-KELLEMS P5 Toggle Switch Wall Plate, 5 Gangs, Light Almond, Plastic | CJ3QKG

HUBBELL WIRING DEVICE-KELLEMS P5 Toggle Switch Wall Plate, 5 Gangs, Light Almond, Plastic

Item: CJ3QKG Model: P5Cross Ref: 55KU08
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch Wall Plate
ColorBrown
FinishSatin
For Switch TypeToggle
For Use WithToggle Switch
MaterialPolycarbonate
Material TypeNon Metallic
Number Of Gangs5
Number Of Outlet Openings0
Number Of Switch Openings5
Outlet OrientationVertical
Overall Depth0.3"
Overall Height0.3"
Overall Width10.1"
Plate SizeStandard
Resistance PropertiesImpact Resistant
Resistance PropertyGeneral Purpose
StandardsCULUS LISTED
Ul 94 Flammability RatingV-2
Wall Plate TypeToggle

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)0.64
Ship length (cm)11.76
Ship width (cm)25.7
Country of OriginCN

Product Variants

ProductModelMaterialFinishColorSizeConstructionCutoutEnd Fitting 1Weather ResistantPrice
HUBBELL WIRING DEVICE-KELLEMS NP1R Wallplate, Nylon, 1-Gang, 1 Toggle, Red | AB2GME 1LXT5 NP1RNylonSmoothRedStandardMoldedOne Toggle-No€0.69
HUBBELL WIRING DEVICE-KELLEMS NP2R Wallplate, Nylon, 2-Gang, 2 Toggle, Red | AB2GNK 1LXY6 NP2RNylonSmoothRedStandardMoldedTwo Toggle-No€1.80
HUBBELL WIRING DEVICE-KELLEMS NP3I Wallplate, Nylon, 3-Gang, 3 Toggle, Ivory | AB2GNN 1LXY9 NP3INylonSmoothIvoryStandardMoldedThree ToggleThree ToggleNo€2.63
HUBBELL WIRING DEVICE-KELLEMS NP3W Wallplate, Nylon, 3-Gang, 3 Toggle, White | AB2GNP 1LXZ1 NP3WNylonSmoothWhiteStandardMoldedThree ToggleThree ToggleNo€2.63
HUBBELL WIRING DEVICE-KELLEMS NP5GY Wallplate, Nylon, 5-Gang, 5 Toggle, Gray | AB2GNU 1LXZ5 NP5GYNylonSmoothGrayStandardMoldedFive Toggle-No€7.26
HUBBELL WIRING DEVICE-KELLEMS NPJ1 Wallplate, Nylon, Mid-Sized, 1-Gang, 1 Toggle, Brown | AB2GTR 1LYC1 NPJ1NylonSmoothBrownMid SizeMoldedOne ToggleOne ToggleNo€1.00
HUBBELL WIRING DEVICE-KELLEMS NPJ1I Wallplate, Nylon, Mid-Sized, 1-Gang, 1 Toggle, Ivory | AB2GTX 1LYC6 NPJ1INylonSmoothIvoryMidsizeMoldedOne Toggle-No€1.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS P5 Toggle Switch Wall Plate, 5 Gangs, Light Almond, Plastic