Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS P3I Toggle Switch Wall Plate, 3 Gangs, Ivory, Plastic | CJ3QKF

HUBBELL WIRING DEVICE-KELLEMS P3I Toggle Switch Wall Plate, 3 Gangs, Ivory, Plastic

Item: CJ3QKF Model: P3ICross Ref: 55KT19
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch Wall Plate
ColorIvory
FinishSatin
For Switch TypeToggle
MaterialPolycarbonate
Material TypeNon Metallic
Overall Depth0.3"
Overall Height0.3"
Overall Width6 1/2"
Plate SizeStandard
Resistance PropertiesImpact Resistant
Resistance PropertyGeneral Purpose
StandardsCULUS LISTED
Wall Plate TypeToggle

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.64
Ship length (cm)11.76
Ship width (cm)16.51
Country of OriginCN

Product Variants

ProductModelMaterialFinishColorSizeConstructionCutoutEnd Fitting 1Weather ResistantPrice
HUBBELL WIRING DEVICE-KELLEMS NP1R Wallplate, Nylon, 1-Gang, 1 Toggle, Red | AB2GME 1LXT5 NP1RNylonSmoothRedStandardMoldedOne Toggle-No€0.69
HUBBELL WIRING DEVICE-KELLEMS NP2R Wallplate, Nylon, 2-Gang, 2 Toggle, Red | AB2GNK 1LXY6 NP2RNylonSmoothRedStandardMoldedTwo Toggle-No€1.80
HUBBELL WIRING DEVICE-KELLEMS NP3I Wallplate, Nylon, 3-Gang, 3 Toggle, Ivory | AB2GNN 1LXY9 NP3INylonSmoothIvoryStandardMoldedThree ToggleThree ToggleNo€2.63
HUBBELL WIRING DEVICE-KELLEMS NP3W Wallplate, Nylon, 3-Gang, 3 Toggle, White | AB2GNP 1LXZ1 NP3WNylonSmoothWhiteStandardMoldedThree ToggleThree ToggleNo€2.63
HUBBELL WIRING DEVICE-KELLEMS NP5GY Wallplate, Nylon, 5-Gang, 5 Toggle, Gray | AB2GNU 1LXZ5 NP5GYNylonSmoothGrayStandardMoldedFive Toggle-No€7.26
HUBBELL WIRING DEVICE-KELLEMS NPJ1 Wallplate, Nylon, Mid-Sized, 1-Gang, 1 Toggle, Brown | AB2GTR 1LYC1 NPJ1NylonSmoothBrownMid SizeMoldedOne ToggleOne ToggleNo€1.00
HUBBELL WIRING DEVICE-KELLEMS NPJ1I Wallplate, Nylon, Mid-Sized, 1-Gang, 1 Toggle, Ivory | AB2GTX 1LYC6 NPJ1INylonSmoothIvoryMidsizeMoldedOne Toggle-No€1.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS P3I Toggle Switch Wall Plate, 3 Gangs, Ivory, Plastic
€4.42 /unit