Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS P263 Rocker Wall Plate, 3 Gangs, Standard, Light Almond, Plastic | CJ3ERK

HUBBELL WIRING DEVICE-KELLEMS P263 Rocker Wall Plate, 3 Gangs, Standard, Light Almond, Plastic

Item: CJ3ERK Model: P263Cross Ref: 55KT03
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Plate
ColorBrown
FinishSatin
For Switch TypeRocker
MaterialPolycarbonate
Material TypeNon Metallic
Number Of Gangs3
Number Of Outlet Openings3
Number Of Switch Openings3
Outlet OrientationVertical
Overall Depth0.3"
Overall Height0.3"
Overall Width6 1/2"
Plate SizeStandard
Resistance PropertiesImpact Resistant
Resistance PropertyGeneral Purpose
StandardsCULUS LISTED
Ul 94 Flammability RatingV-2
Wall Plate TypeDecorator Rocker

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)0.64
Ship length (cm)11.76
Ship width (cm)16.51
Country of OriginCN

Product Variants

ProductModelMaterialColorNumber Of GangsSizeOrientationFinishConstructionCutoutPrice
HUBBELL WIRING DEVICE-KELLEMS NP826W Wallplate, Nylon, 2-Gang, 1 Duplex, 1 Decorator, White | BD3MWQ NP826WNylonWhite-StandardVertical-MoldedOne Decorator, One Duplex€1.98
HUBBELL WIRING DEVICE-KELLEMS P126W Toggle Switch/Rocker Wall Plate, White, 2 Gangs | CH6QQV 55KT98 P126WPlastic-2Standard-Smooth--€1.90
HUBBELL WIRING DEVICE-KELLEMS P13I Blank Box Mount Wall Plate, Ivory, 1 Gang | CH6QTQ 55KU05 P13IPlasticIvory1--Smooth--€0.91
HUBBELL WIRING DEVICE-KELLEMS P13W Blank Box Mount Wall Plate, White, 1 Gang | CH6QTX 55KU06 P13WPlasticWhite1Standard-Smooth--€1.85
HUBBELL WIRING DEVICE-KELLEMS P14GY Blank Strap Mount Wall Plate, Gray, 1 Gang | CH6QTY 55KR84 P14GYPlasticGray1Standard-Smooth--€1.43
HUBBELL WIRING DEVICE-KELLEMS P14I Blank Strap Mount Wall Plate, Ivory, 1 Gang | CH6QTZ 55KR85 P14IPlasticIvory1--Smooth--€1.43
HUBBELL WIRING DEVICE-KELLEMS P262W Rocker Wall Plate, Standard, White, 2 Gangs | CH6QXH 55KT02 P262WPlasticWhite2Standard-Smooth--€1.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS P263 Rocker Wall Plate, 3 Gangs, Standard, Light Almond, Plastic
€2.90 /unit