Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS P23I Blank Box Mount Wall Plate, 2 Gangs, Ivory, Plastic | CH9RJZ

HUBBELL WIRING DEVICE-KELLEMS P23I Blank Box Mount Wall Plate, 2 Gangs, Ivory, Plastic

Item: CH9RJZ Model: P23ICross Ref: 55KT92
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Plate
ColorIvory
FinishSatin
For Use WithReceptacle
MaterialPolycarbonate
Material TypeNon Metallic
Mount TypeBox
Number Of Gangs2
Number Of Outlet Openings0
Number Of Switch Openings0
Outlet OrientationVertical
Overall Depth0.3"
Overall Height0.3"
Overall Width4.7"
Plate SizeStandard
Resistance PropertiesImpact Resistant
Resistance PropertyGeneral Purpose
StandardsCULUS LISTED
Ul 94 Flammability RatingV-2
Wall Plate TypeBlank

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.64
Ship length (cm)11.76
Ship width (cm)11.91
Country of OriginUS

Product Variants

ProductModelMaterialColorNumber Of GangsSizeOrientationFinishConstructionCutoutPrice
HUBBELL WIRING DEVICE-KELLEMS NP826W Wallplate, Nylon, 2-Gang, 1 Duplex, 1 Decorator, White | BD3MWQ NP826WNylonWhite-StandardVertical-MoldedOne Decorator, One Duplex€1.98
HUBBELL WIRING DEVICE-KELLEMS P126W Toggle Switch/Rocker Wall Plate, White, 2 Gangs | CH6QQV 55KT98 P126WPlastic-2Standard-Smooth--€1.90
HUBBELL WIRING DEVICE-KELLEMS P13I Blank Box Mount Wall Plate, Ivory, 1 Gang | CH6QTQ 55KU05 P13IPlasticIvory1--Smooth--€0.91
HUBBELL WIRING DEVICE-KELLEMS P13W Blank Box Mount Wall Plate, White, 1 Gang | CH6QTX 55KU06 P13WPlasticWhite1Standard-Smooth--€1.85
HUBBELL WIRING DEVICE-KELLEMS P14GY Blank Strap Mount Wall Plate, Gray, 1 Gang | CH6QTY 55KR84 P14GYPlasticGray1Standard-Smooth--€1.43
HUBBELL WIRING DEVICE-KELLEMS P14I Blank Strap Mount Wall Plate, Ivory, 1 Gang | CH6QTZ 55KR85 P14IPlasticIvory1--Smooth--€1.43
HUBBELL WIRING DEVICE-KELLEMS P262W Rocker Wall Plate, Standard, White, 2 Gangs | CH6QXH 55KT02 P262WPlasticWhite2Standard-Smooth--€1.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS P23I Blank Box Mount Wall Plate, 2 Gangs, Ivory, Plastic
€2.15 /unit