Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS NSF70W Net Select, With F Connector, White | CE6MZH

HUBBELL WIRING DEVICE-KELLEMS NSF70W Net Select, With F Connector, White

Item: CE6MZH Model: NSF70W
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
ConnectivityFemale To Female
Contact MaterialPhosphor Bronze
ResistancePer Tia

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)13.46
Ship length (cm)21.59
Ship width (cm)1.78
Country of OriginUS

Product Details:

    • Snap-Fit Connector

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS NSF70W Net Select, With F Connector, White
€5.43 /unit