HUBBELL WIRING DEVICE-KELLEMS NSC5EB05 Patch Cord, Cat 5E, Slim, Blue, 5 Ft | BD3TAT

HUBBELL WIRING DEVICE-KELLEMS NSC5EB05 Patch Cord, Cat 5E, Slim, Blue, 5 Ft

Item: BD3TAT Model: NSC5EB05
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPatch Cord
ColorBlue
Cord Length5 ft.
Wire Size#24 AWG

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.27
Ship length (cm)152.4
Ship width (cm)17.27
Country of OriginUS

Product Details:

    • Netselect Patch Cord

Product Variants

ProductModelColorCord LengthWire SizePrice
HUBBELL WIRING DEVICE-KELLEMS NSC6GY15 Patch Cord, Cat6, Slim Style, Gray, 15 Ft Length | BD3MMM NSC6GY15Gray15 ft.#24 AWG€13.24
HUBBELL WIRING DEVICE-KELLEMS NSC6GY03 Patch Cord, Cat6, Slim Style, Gray, 3 Ft Length | BD3NJM NSC6GY03Gray3 ft.#24 AWG€5.66
HUBBELL WIRING DEVICE-KELLEMS NSC6W01 Patch Cord, Cat6, Slim Style, White, 1 Ft Length | BD3NKN NSC6W01White1"#24 AWG€4.65
HUBBELL WIRING DEVICE-KELLEMS NSC6W07 Patch Cord, Cat6, Slim Style, White, 7 Ft Length | BD3NYJ NSC6W07White7 ft.#24 AWG€8.19
RFQ
HUBBELL WIRING DEVICE-KELLEMS NSC5EW03 Patch Cord, Cat5E, Slim Style, White, 3 Ft Length | BD3PBR NSC5EW03White3 ft.#24 AWG€3.69
HUBBELL WIRING DEVICE-KELLEMS NSC5EBK03 Patch Cord, Cat 5E, Slim, Black, 3 Ft | BD3PEQ NSC5EBK03Black3 ft.#24 AWG€3.69
HUBBELL WIRING DEVICE-KELLEMS NSC5EBK10 Patch Cord, Cat 5E, Slim, Black, 10 Ft | BD3PER NSC5EBK10Black10 ft.#24 AWG€7.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS NSC5EB05 Patch Cord, Cat 5E, Slim, Blue, 5 Ft
€5.05 /unit