Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS NS790GY Plate Frame, One Cat 5E Jack, One 6-Position 4-Conductor Jack, Gray | CE6PVB

HUBBELL WIRING DEVICE-KELLEMS NS790GY Plate Frame, One Cat 5E Jack, One 6-Position 4-Conductor Jack, Gray

Item: CE6PVB Model: NS790GY
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Frame
ColorGray
Contact MaterialPhosphor Bronze
MaterialNylon
ResistancePer Tia
SizeStandard

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)3.3
Ship length (cm)11.68
Ship width (cm)7.11
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS NS790GY Plate Frame, One Cat 5E Jack, One 6-Position 4-Conductor Jack, Gray
€29.64 /unit