Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS NS785GY Plate Frame, F Coax And Cat5E Jack, Gray | CE6PMR

HUBBELL WIRING DEVICE-KELLEMS NS785GY Plate Frame, F Coax And Cat5E Jack, Gray

Item: CE6PMR Model: NS785GY
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Frame
ColorGray
Contact MaterialPhosphor Bronze
ResistancePer Tia
SizeStandard

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)3.81
Ship length (cm)20.32
Ship width (cm)10.16
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS NS785GY Plate Frame, F Coax And Cat5E Jack, Gray
€31.32 /unit